6" HEAVY DUTY ORBITAL SANDER
703.307
- UNSPSC 27112737
Delivery
In stock for delivery.
0 Review(s)
Recommended Replacement:
IN-STORE
4 pieces in stock at Vaughan, ON as of 5:24 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Pad Size | 6 in |
Free Speed | 10000 rpm |
Overall Length | 7 in |
Net Weight | 1.5 lbs |
Spindle Thread Diameter | 5/16 in |
Spindle Threads Per Inch | 24 |
Air Inlet Thread | 1/4" NPT |
Air Hose Inner Diameter | 3/8 in |
Average Air Consumption | 5.5 cfm |
Air Pressure | 90 psi |
Stroke Finish | 3/32 in |
EAN | 4052713986597 |
Features
Sealed bearings for extended life |
Super lightweight and compact for minimum operator fatigue |
Orbital action for final swirl-free finish |
Noise reduction design |
Low vibration |
Built-in speed regulator |
Comes with 6” PSA pad |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.