Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

RANDOM ORBITAL PALM SANDER 6"

5714.003180 - UNSPSC 27112737
5714003180804 1
RANDOM ORBITAL PALM SANDER 6" RANDOM ORBITAL PALM SANDER 6"
RANDOM ORBITAL PALM SANDER 6"

Delivery

In stock delivery from our warehouses.

Heavy-duty eccentric sander for fine or rough sanding

239.00 Promo Price : $239.00 $302.75
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 2:17 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 2:17 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Pad Size 6"
Pad Type Hook & Loop
Free Speed 12,000 RPM
Spindle Thread 5/16“–24 UNF
Average Air Consumption 167 I/min
Pneumatic connection 1/4"
Stroke, Diameter 3/32"
EAN 4065746438575

Features

Composite Body Design Provides durability and lightweight - weighs only 2lbs
Pneumatic Power Exceeds the capability of standard electric sanders, supplying hours of continual use
Lowest possible noise emissions and exhaust air routing for maximum user comfort Effective sound absorber
Allows user to apply needed amount of power
2 in 1 vacuum system Convenient control (knob) that allows the vacuum adjustment as CENTRAL or SELF-generated
Built-in air regulator Smooth and quick for a more controlled and comfortable operation
Ergonomic design, with perfect handling Extremely compact housing design
ECCENTRIC (DUAL ACTION) PATTERN The most uniform finishing even if operated by unexperienced users
Integrated muffling system reduces sound levels to as low as 78 dB(A)

Applications

Details/Application For dry sanding wood, metal surfaces, bodywork, removing layers of paint, rust, etc. With a 5 mm orbit, it is especially suitable for roughing

Notices

Sander must be set under the CENTRAL vacuum setting to achieve lowest possible sound emission.
When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like