
2 pieces in stock at Vaughan, ON as of 11:18 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:18 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Pad Size | 6" |
| Pad Type | Hook & Loop |
| Free Speed | 12,000 RPM |
| Spindle Thread | 5/16“–24 UNF |
| Average Air Consumption | 167 I/min |
| Pneumatic connection | 1/4" |
| Stroke, Diameter | 3/32" |
| EAN | 4065746438575 |
| Composite Body Design Provides durability and lightweight - weighs only 2lbs |
| Pneumatic Power Exceeds the capability of standard electric sanders, supplying hours of continual use |
| Lowest possible noise emissions and exhaust air routing for maximum user comfort Effective sound absorber |
| Allows user to apply needed amount of power |
| 2 in 1 vacuum system Convenient control (knob) that allows the vacuum adjustment as CENTRAL or SELF-generated |
| Built-in air regulator Smooth and quick for a more controlled and comfortable operation |
| Ergonomic design, with perfect handling Extremely compact housing design |
| ECCENTRIC (DUAL ACTION) PATTERN The most uniform finishing even if operated by unexperienced users |
| Integrated muffling system reduces sound levels to as low as 78 dB(A) |
| Details/Application For dry sanding wood, metal surfaces, bodywork, removing layers of paint, rust, etc. With a 5 mm orbit, it is especially suitable for roughing |
| Sander must be set under the CENTRAL vacuum setting to achieve lowest possible sound emission. |
| When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended. |