
2 pieces in stock at Vaughan, ON as of 8:31 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 8:31 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Square tool holder | 25 mm |
| Maximum Torque | 3119 Nm |
| No-load speed | 5500 rpm |
| Sound-pressure level | 94 dB |
| Min. Hose diameter | 13 mm |
| Operating pressure (max.) | 91.37 PSI |
| Average Air Consumption | 340 l/min |
| Vibration emissions | 14.697 m/s2 |
| Weight of machine | 8.43 Kg |
| EAN | 4050641038036 |
| Excellent power-to-weight ratio |
| Up to max 3119Nm (2300lbs-ft) releasing torque at a weight of 8.43Kg (18.59lbs) |
| High quality pin-less striking mechanism and cylinder with six-blade motor |
| For reliable maximum power levels and providing a long service life |
| Highly ergonomic handle with sensitive trigger and integrated silencer |
| Good handling with slip-resistant handle, optimum control and low sound level |
| Three-step torque level setting for both clockwise and anti-clockwise rotation |
| Easy to adapt to the task at hand and ensure optimum results |
| Exhaust air conducted away from the work area |
| Prevents dust and dirt on the wheel rim from being stirred up |
| 1/2" Connection Thread |
| Step 1: 1085Nm (800 Ft-Lbs); Step 2: 1627Nm (1200 Ft-Lbs); Step 3: 2102Nm (1550 Ft-Lbs); Max: 2712Nm (2100 Ft-Lbs) |
| Recommended maximum bolt size: M38 (1 ½” bolt diameter) |
| Impact wrenches are not torque wrenches |
| Connections requiring a specific torque must be checked by means of a torque-measuring device after tightening with the impact wrench |
| Plug-in nipple not included in the scope of delivery |