JIGSAW-PN-STANDARD-6CFM-STROKE9000
703.883
- UNSPSC 27112734
0703883 961 1
0703883 961 1
Delivery
In stock delivery from our warehouses.
Robust saw for long service life and tough applications
Promo Price : $149.00
$203.75
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:17 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 8:17 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Idle Stroke Speed | 9000 U/min(rpm) |
| Air Consumption | 113 l/min |
| Length | 235 mm |
| Working Pressure | 90 psi |
| Minimum Hose Diameter | 10 mm |
| Weight | 500 g |
| EAN | 4058794434361 |
Features
| Safety valve lever prevents accidental switch on |
| Rubber-coated handle area for pleasant working conditions |
| Saw blade can be turned 180° for working overhead |
| Integrated power control for respective application |
| Adjustable guide enables exact adjustment of cutting depth |
| Ideal for cutting aluminum, plastic, fiberglass (max. 4 mm) and metal sheets up to 1.6 mm |
Notices
| ALWAYS FOLLOW SAFETY INSTRUCTIONS |
| WHEN USED REGULARLY, THE MACHINE SHOULD BE OILED EVERY DAY |
