Claim Your Free Gift: Get a pail of Low VOC Brake and Parts Cleaner when you spend $99 or more. Use code FREEBRAKE25.

Vario drill VD 90 DRILL-VD90

703.090 - UNSPSC 27112700
0703090 061 1
German Engineered
Vario drill VD 90 DRILL-VD90 Vario drill VD 90 DRILL-VD90
Vario drill VD 90 DRILL-VD90

Delivery

0 Review(s)

For quick and easy detachment of spot welds.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:50 PM.

Product Details

Attribute Value
Speed 1300 rpm
Air Pressure 6 - 8 bar
Weight 1800 g
Air Consumption 250 L/min
EAN 4011231617482

Features

The 360°-rotatable contact arm prevents slipping and ensures easy working, even in hard-to-reach places
The contact arm can be mounted quickly and without additional tools
The cutting depth is continuously adjustable and is not affected by the contact arm
Use only original HSCO spot weld cutters
1-year warranty

Contents

Vario Drill VD 90
Allen Wrench, size 2 mm
HSCO Spot Weld Cutter, 6 mm dia.
HSCO Spot Weld Cutter, 8 mm dia.
HSCO Spot Weld Cutter, 9 mm dia.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.