AUTO NUT BUSTER TORQUE MULTIPLIER TOOL 1/2"DR

714.15001 - UNSPSC 27110000
071415001 961 1
AUTO NUT BUSTER TORQUE MULTIPLIER TOOL 1/2"DR AUTO NUT BUSTER TORQUE MULTIPLIER TOOL 1/2"DR
AUTO NUT BUSTER TORQUE MULTIPLIER TOOL 1/2"DR

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 10:41 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 10:41 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Drive Size 1/2 in
Sockets Included 11/16” (17mm), 3/4” (19mm), and 13/16” (21mm)
Rated Output Torque 855 ft lbs
Gear Ratio 18:1
EAN 4053479401997

Features

Bust Loose the most stubborn wheel nuts
Use on passenger and light-duty truck wheels

Contents

Three Sockets Included 11/16” (17mm), 3/4” (19mm) and 13/16” (21mm)

Customers Also Viewed

Is Often Bought With

You Might Also Like