Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

HC19-450 FLEX SEAL CLAMP HEAVY DUTY 4.31-4.62

884.HC19-450 - UNSPSC 31162906
0537110117961 3
HC19-450 FLEX SEAL CLAMP HEAVY DUTY 4.31-4.62 HC19-450 FLEX SEAL CLAMP HEAVY DUTY 4.31-4.62
HC19-450 FLEX SEAL CLAMP HEAVY DUTY 4.31-4.62

Delivery

In stock delivery from our warehouses.
0 Review(s)

HC19-450 FLEX SEAL CLAMP HEAVY DUTY 4.31-4.62 — 884.HC19-450
  • HC19-225 FLEX SEAL CLAMP HEAVY DUTY 2.06-2.31 — 884.HC19-225
  • HC19-238 FLEX SEAL CLAMP HEAVY DUTY 2.19-2.50 — 884.HC19-238
  • HC19-250 FLEX SEAL CLAMP HEAVY DUTY 2.31-2.62 — 884.HC19-250
  • HC19-263 FLEX SEAL CLAMP HEAVY DUTY 2.38-2.69 — 884.HC19-263
  • HC19-270 FLEX SEAL CLAMP HEAVY DUTY 2.44-2.75 — 884.HC19-270
  • T-BLTCLMP-W.SPRING-2.56-2.87IN — 884.HC19-275
  • T-BLTCLMP-W.SPRING-2.69-3.00IN — 884.HC19-288
  • T-BLTCLMP-W.SPRING-2.81-3.12IN — 884.HC19-300
  • T-BLTCLMP-W.SPRING-2.94-3.25IN — 884.HC19-312
  • T-BLTCLMP-W.SPRING-3.06-3.37IN — 884.HC19-325
  • T-BLTCLMP-W.SPRING-3.31-3.62IN — 884.HC19-350
  • T-BLTCLMP-W.SPRING-3.56-3.87IN — 884.HC19-375
  • HC19-412 FLEX SEAL CLAMP HEAVY DUTY 3.81-4.12 — 884.HC19-412
  • T-BLTCLMP-W.SPRING-4.06-4.37IN — 884.HC19-425
  • HC19-450 FLEX SEAL CLAMP HEAVY DUTY 4.31-4.62 — 884.HC19-450
  • HC19-475 FLEX SEAL CLAMP HEAVY DUTY 4.56-4.87 — 884.HC19-475
  • HC19-500 FLEX SEAL CLAMP HEAVY DUTY 4.81-5.12 — 884.HC19-500
  • HC19-525 FLEX SEAL CLAMP HEAVY DUTY 5.06-5.37 — 884.HC19-525
  • HC19-550 FLEX SEAL CLAMP HEAVY DUTY 5.31-5.61 — 884.HC19-550
  • HC19-600 FLEX SEAL CLAMP HEAVY DUTY 5.81-6.12 — 884.HC19-600

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Strap Material Stainless steel A2
Screw Material Stainless steel A2
Housing Material Stainless steel A2
Width Across Flats 11 mm || Wrench size 11 mm || 11 mm
Clamping Range (in) 4.31-4.62 in
Clamping Range (mm) 110-117 mm
Strap Width 19 mm
Drive Type hexagon
RoHS-compliant Yes
EAN 4068362200809

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.