PG-5000CG25 LIQUID GAUGE 2.5DIAL 5000PSI 1/4MPT
884.PG5000
- UNSPSC 41112412
S123463459
S123463459
Delivery
PG-5000CG25 LIQUID GAUGE 2.5DIAL 5000PSI 1/4MPT — 884.PG5000
- PG-160CG25 LIQUID GAUGE 2.5DIAL 160PSI 1/4MPT — 884.PG-160CG2
- PG-5000CG25 LIQUID GAUGE 2.5DIAL 5000PSI 1/4MPT — 884.PG5000
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Range (psi) | 0 - 5000 psi |
| Range (kPa) | 0 - 35000 kPa |
| Diameter | 2.5 in |
| Mount | 1/4 MPT |
