Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

304 1'' 150# THREADED 45 ELBOW A351

SFP.304145 - UNSPSC 40172807
5267440001961 1
304 1'' 150# THREADED 45 ELBOW A351 304 1'' 150# THREADED 45 ELBOW A351
304 1'' 150# THREADED 45 ELBOW A351
0 Review(s)

304 1'' 150# THREADED 45 ELBOW A351 — SFP.304145
  • 304 .5'' 150# THREADED 45 ELBOW A351 — SFP.304.545
  • 304 .75 150# THREADED 45 ELBOW A351 — SFP.304.7545
  • 304 1.25'' 150# THREADED 45 ELBOW A351 — SFP.3041.2545
  • 304 1.5'' 150# THREADED 45 ELBOW A351 — SFP.3041.545
  • 304 1'' 150# THREADED 45 ELBOW A351 — SFP.304145
  • 304 2'' 150# THREADED 45 ELBOW A351 — SFP.304245

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 1 in
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design 45° || 45 degrees || 45°
Form Radius
Material 304 || AISI 304 - Stainless steel || Stainless steel AISI 304
Pipe Diameter 1 in
Surface PL || Plain || Plain
EAN 4068362223570

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.