Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

304 2'' 150# THREADED 45 ELBOW A351

SFP.304245 - UNSPSC 40172807
5267440002961 1
304 2'' 150# THREADED 45 ELBOW A351 304 2'' 150# THREADED 45 ELBOW A351
304 2'' 150# THREADED 45 ELBOW A351

304 2'' 150# THREADED 45 ELBOW A351 — SFP.304245
  • 304 .5'' 150# THREADED 45 ELBOW A351 — SFP.304.545
  • 304 .75 150# THREADED 45 ELBOW A351 — SFP.304.7545
  • 304 1.25'' 150# THREADED 45 ELBOW A351 — SFP.3041.2545
  • 304 1.5'' 150# THREADED 45 ELBOW A351 — SFP.3041.545
  • 304 1'' 150# THREADED 45 ELBOW A351 — SFP.304145
  • 304 2'' 150# THREADED 45 ELBOW A351 — SFP.304245

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 2 inch
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design 45° || 45 degrees || 45°
Form Radius
Material 304 || AISI 304 - Stainless steel || Stainless steel AISI 304
Pipe Diameter 2 in
Surface PL || Plain || Plain
EAN 4068362223587

Is Often Bought With

You Might Also Like