LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

304 2'' 150# THREADED HALF COUPLING A351

SFP.3042HC - UNSPSC 0
5267140002961 1
304 2'' 150# THREADED HALF COUPLING A351 304 2'' 150# THREADED HALF COUPLING A351
304 2'' 150# THREADED HALF COUPLING A351
0 Review(s)

304 2'' 150# THREADED HALF COUPLING A351 — SFP.3042HC
  • 304 .25'' 150# THREADED HALF COUPLING A351 — SFP.304.25HC
  • 304 .375'' 150# THREADED HALF COUPLING A351 — SFP.304.375HC
  • 304 .5'' 150# THREADED HALF COUPLING A351 — SFP.304.5HC
  • 304 1.5'' 150# THREADED HALF COUPLING A351 — SFP.3041.5HC
  • 304 1'' 150# THREADED HALF COUPLING A351 — SFP.3041HC
  • 304 2'' 150# THREADED HALF COUPLING A351 — SFP.3042HC

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 2 inch
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design One-piece
Form Straight
Material 304 || AISI 304 - Stainless steel || Stainless steel AISI 304
Pipe Diameter 2 in
Surface PL || Plain || Plain
EAN 4068362223945

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.