316 .125'' 150# THREADED 45 ELBOW A351
SFP.316.12545
- UNSPSC 40172807
5267460018961 3
5267460018961 3
Delivery
In stock delivery from our warehouses.
0 Review(s)
316 .125'' 150# THREADED 45 ELBOW A351 — SFP.316.12545
- 316 .125'' 150# THREADED 45 ELBOW A351 — SFP.316.12545
- 316 .25'' 150# THREADED 45 ELBOW A351 — SFP.316.2545
- 316 .375'' 150# THREADED 45 ELBOW A351 — SFP.316.37545
- 316 .5'' 150# THREADED 45 ELBOW A351 — SFP.316.545
- 316 .75 150# THREADED 45 ELBOW A351 — SFP.316.7545
- 316 1.25'' 150# THREADED 45 ELBOW A351 — SFP.3161.2545
- 316 1'' 150# THREADED 45 ELBOW A351 — SFP.316145
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 1/8 inch |
| Thread Type | Female thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | 45° || 45 degrees || 45° |
| Form | Radius |
| Material | 316 || AISI 316 - Stainless steel || Stainless steel AISI 316 |
| Pipe Diameter | 1/8 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362223464 |
Customers Also Viewed
Review(s)
Product not yet rated.
