Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

316 1'' 150# THREADED 45 ELBOW A351

SFP.316145 - UNSPSC 40172807
5267460001961 1
316 1'' 150# THREADED 45 ELBOW A351 316 1'' 150# THREADED 45 ELBOW A351
316 1'' 150# THREADED 45 ELBOW A351

Delivery

In stock delivery from our warehouses.

316 1'' 150# THREADED 45 ELBOW A351 — SFP.316145
  • 316 .125'' 150# THREADED 45 ELBOW A351 — SFP.316.12545
  • 316 .25'' 150# THREADED 45 ELBOW A351 — SFP.316.2545
  • 316 .375'' 150# THREADED 45 ELBOW A351 — SFP.316.37545
  • 316 .5'' 150# THREADED 45 ELBOW A351 — SFP.316.545
  • 316 .75 150# THREADED 45 ELBOW A351 — SFP.316.7545
  • 316 1.25'' 150# THREADED 45 ELBOW A351 — SFP.3161.2545
  • 316 1.5'' 150# THREADED 45 ELBOW A351 — SFP.3161.545
  • 316 1'' 150# THREADED 45 ELBOW A351 — SFP.316145
  • 316 2.5'' 150# THREADED 45 ELBOW A351 — SFP.3162.545
  • 316 2'' 150# THREADED 45 ELBOW A351 — SFP.316245
  • 316 3'' 150# THREADED 45 ELBOW A351 — SFP.316345
  • 316 4'' 150# THREADED 45 ELBOW A351 — SFP.316445

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 1 in
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design 45° || 45 degrees || 45°
Form Radius
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 1 in
Surface PL || Plain || Plain
EAN 4068362223525

Customers Also Viewed

Is Often Bought With

You Might Also Like