316 1'' 150# THREADED 90 ELBOW A351
SFP.316190
- UNSPSC 40172807
5267960001961 1
5267960001961 1
Delivery
In stock delivery from our warehouses.
316 1'' 150# THREADED 90 ELBOW A351 — SFP.316190
- 316 .125'' 150# THREADED 90 ELBOW A351 — SFP.316.1259
- ¼" NPT Stainless 90 Elbow — SFP.316.259
- 316 .375'' 150# THREADED 90 ELBOW A351 — SFP.316.3759
- 316 .5'' 150# THREADED 90 ELBOW A351 — SFP.316.59
- 316 .75'' 150# THREADED 90 ELBOW A351 — SFP.316.759
- 316 1.25'' 150# THREADED 90 ELBOW A351 — SFP.3161.259
- 316 1.5'' 150# THREADED 90 ELBOW A351 — SFP.3161.59
- 316 1'' 150# THREADED 90 ELBOW A351 — SFP.316190
- 316 2.5'' 150# THREADED 90 ELBOW A351 — SFP.3162.59
- 316 2'' 150# THREADED 90 ELBOW A351 — SFP.316290
- 316 3'' 150# THREADED 90 ELBOW A351 — SFP.316390
- 316 4'' 150# THREADED 90 ELBOW A351 — SFP.316490
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 1 in |
| Thread Type | Female thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | 90° |
| Form | Radius |
| Material | 316 || AISI 316 - Stainless steel || Stainless steel AISI 316 |
| Pipe Diameter | 1 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362223662 |
