Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

316 3'' X 2'' 150# HEX BUSHING A351

SFP.31632HB - UNSPSC 40172307
5267133009961 1
316 3'' X 2'' 150# HEX BUSHING A351 316 3'' X 2'' 150# HEX BUSHING A351
316 3'' X 2'' 150# HEX BUSHING A351
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 3 inch
Width across flats      95 mm || Wrench size 95 mm || 95 mm
Thread Type Male thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Hex bushing
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 3 in
Outlet thread     2 inch
Surface PL || Plain || Plain
EAN 4068362230844

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.