316 1'' 150# SQUARE HEAD PLUG A351
SFP.3161SP
- UNSPSC 40173507
5267113001961 2
5267113001961 2
Delivery
In stock delivery from our warehouses.
316 1'' 150# SQUARE HEAD PLUG A351 — SFP.3161SP
- 316 .125'' 150# SQUARE HEAD PLUG A351 — SFP.316.125SP
- 316 .25'' 150# SQUARE HEAD PLUG A351 — SFP.316.25SP
- 316 .375'' 150# SQUARE HEAD PLUG A351 — SFP.316.375SP
- 316 .5'' 150# SQUARE HEAD PLUG A351 — SFP.316.5SP
- 316 .75'' 150# SQUARE HEAD PLUG A351 — SFP.316.75SP
- 316 1.25'' 150# SQUARE HEAD PLUG A351 — SFP.3161.25SP
- 316 1.5'' 150# SQUARE HEAD PLUG A351 — SFP.3161.5SP
- 316 1'' 150# SQUARE HEAD PLUG A351 — SFP.3161SP
- 316 2'' 150# SQUARE HEAD PLUG A351 — SFP.3162SP
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 1 in |
| Width Acros Flats | 19 mm || Wrench size 19 mm || 19 mm |
| Thread Type | Male thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | Square plug |
| Form | Straight |
| Material | 316 || AISI 316 - Stainless steel || Stainless steel AISI 316 |
| Pipe Diameter | 1 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362231629 |
