Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

316 2'' 150# SQUARE HEAD PLUG A351

SFP.3162SP - UNSPSC 0
5267113002961 1
316 2'' 150# SQUARE HEAD PLUG A351 316 2'' 150# SQUARE HEAD PLUG A351
316 2'' 150# SQUARE HEAD PLUG A351

316 2'' 150# SQUARE HEAD PLUG A351 — SFP.3162SP
  • 316 .125'' 150# SQUARE HEAD PLUG A351 — SFP.316.125SP
  • 316 .25'' 150# SQUARE HEAD PLUG A351 — SFP.316.25SP
  • 316 .375'' 150# SQUARE HEAD PLUG A351 — SFP.316.375SP
  • 316 .5'' 150# SQUARE HEAD PLUG A351 — SFP.316.5SP
  • 316 .75'' 150# SQUARE HEAD PLUG A351 — SFP.316.75SP
  • 316 1.25'' 150# SQUARE HEAD PLUG A351 — SFP.3161.25SP
  • 316 1.5'' 150# SQUARE HEAD PLUG A351 — SFP.3161.5SP
  • 316 1'' 150# SQUARE HEAD PLUG A351 — SFP.3161SP
  • 316 2'' 150# SQUARE HEAD PLUG A351 — SFP.3162SP

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 2 inch
Width Acros Flats 29 mm || Wrench size 29 mm || 29 mm
Thread Type Male thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Square plug
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 2 in
Surface PL || Plain || Plain
EAN 4068362231636

Is Often Bought With

You Might Also Like