THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

316 1'' 150# THREADED FULL COUPLING A351

SFP.3161FC - UNSPSC 40173607
5267166001961 1
316 1'' 150# THREADED FULL COUPLING A351 316 1'' 150# THREADED FULL COUPLING A351
316 1'' 150# THREADED FULL COUPLING A351

Delivery

In stock delivery from our warehouses.
0 Review(s)

316 1'' 150# THREADED FULL COUPLING A351 — SFP.3161FC
  • 316 .125'' 150# THREADED FULL COUPLING A351 — SFP.316.125FC
  • 316 .25'' 150# THREADED FULL COUPLING A351 — SFP.316.25FC
  • 316 .375'' 150# THREADED FULL COUPLING A351 — SFP.316.375FC
  • 316 .5'' 150# THREADED FULL COUPLING A351 — SFP.316.5FC
  • 316 .75'' 150# THREADED FULL COUPLING A351 — SFP.316.75FC
  • 316 1.25'' 150# THREADED FULL COUPLING A351 — SFP.3161.25FC
  • 316 1.5'' 150# THREADED FULL COUPLING A351 — SFP.3161.5FC
  • 316 1'' 150# THREADED FULL COUPLING A351 — SFP.3161FC

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 1 in
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design One-piece
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 1 in
Surface PL || Plain || Plain
EAN 4068362223709

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.