THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

316 .375'' 150# THREADED TEE A351

SFP.316.375TEE - UNSPSC 40174607
5267360038961 2
316 .375'' 150# THREADED TEE A351 316 .375'' 150# THREADED TEE A351
316 .375'' 150# THREADED TEE A351

Delivery

In stock delivery from our warehouses.

316 .375'' 150# THREADED TEE A351 — SFP.316.375TEE
  • 316 .125'' 150# THREADED TEE A351 — SFP.316.125TEE
  • 316 .25'' 150# THREADED TEE A351 — SFP.316.25TEE
  • 316 .375'' 150# THREADED TEE A351 — SFP.316.375TEE
  • 316 .5'' 150# THREADED TEE A351 — SFP.316.5TEE
  • 316 .75'' 150# THREADED TEE A351 — SFP.316.75TEE
  • 316 1.25'' 150# THREADED TEE A351 — SFP.3161.25TEE
  • 316 1.5'' 150# THREADED TEE A351 — SFP.3161.5TEE
  • 316 1'' 150# THREADED TEE A351 — SFP.3161TEE
  • 316 2'' 150# THREADED TEE A351 — SFP.3162TEE

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 3/8 inch
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Form T || Shape T || T
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 3/8 in
Surface PL || Plain || Plain
EAN 4068362224003

Customers Also Viewed

Is Often Bought With

You Might Also Like