316 1'' 2000# WOG THREADED 2PC FULL PORT VALVE
SFP.31612KTH2PC
- UNSPSC 40141607
5267362001961 1
5267362001961 1
Delivery
In stock delivery from our warehouses.
316 1'' 2000# WOG THREADED 2PC FULL PORT VALVE — SFP.31612KTH2PC
- 316 .25'' 2000# WOG THREADED 2PC FULL PORT VALVE — SFP.316.252KTH2PC
- 316 .375'' 2000# WOG THREADED 2PC FULL PORT VALVE — SFP.316.3752KTH2PC
- 316 .5'' 2000# WOG THREADED 2PC FULL PORT VALVE — SFP.316.52KTH2PC
- 316 .75'' 2000# WOG THREADED 2PC FULL PORT VALVE — SFP.316.752KTH2PC
- 316 1.25'' 1500# WOG THREADED 2PC FULL PORT VALVE — SFP.3161.251500TH2PC
- 316 1'' 2000# WOG THREADED 2PC FULL PORT VALVE — SFP.31612KTH2PC
- 316 2'' 1500# WOG THREADED 2PC FULL PORT VALVE — SFP.316215000TH2PC
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Connection Thread | 1 in |
| Thread Type | Female thread |
| ASTM | ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351 |
| Design | Two-piece |
| Form | Straight |
| Material | 316 || AISI 316 - Stainless steel || Stainless steel AISI 316 |
| Pipe Diameter | 1 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362251795 |
