316 nipples sch 40 1.000'' dia x 6'' long
SFP.31616S40
- UNSPSC 40173303
5267001600961 1
5267001600961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread Type | Male thread |
| Design | Long nipple |
| Form | Straight |
| Material | 316 || AISI 316 - Stainless steel || Stainless steel AISI 316 |
| Pipe Diameter | 1 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362247873 |
Customers Also Viewed
Review(s)
Product not yet rated.
