316 nipples sch 40 2.000'' dia x 5'' long
SFP.31625S40
- UNSPSC 40173303
5267002500961 1
5267002500961 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread Type | Male thread |
| Design | Long nipple |
| Form | Straight |
| Material | 316 || AISI 316 - Stainless steel || Stainless steel AISI 316 |
| Pipe Diameter | 2 in |
| Surface | PL || Plain || Plain |
| EAN | 4068362247996 |
