THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

316 nipples sch 40 3.000'' dia x 2.625'' long

SFP.31632.625S40 - UNSPSC 0
5267003262961 1
316 nipples sch 40 3.000'' dia x 2.625'' long 316 nipples sch 40 3.000'' dia x 2.625'' long
316 nipples sch 40 3.000'' dia x 2.625'' long

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thread Type Male thread
Design Long nipple
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 3 in
Surface PL || Plain || Plain
EAN 4068362248023

Is Often Bought With

You Might Also Like