S3758-8 FLARE TUBE PLUG STEEL 37DEG 1/2

884.S3758-8 - UNSPSC 40173502
R637668093
S3758-8   FLARE TUBE PLUG STEEL 37DEG  1/2 S3758-8   FLARE TUBE PLUG STEEL 37DEG  1/2
S3758-8   FLARE TUBE PLUG STEEL 37DEG  1/2

Delivery

In stock delivery from our warehouses.

S3758-8 FLARE TUBE PLUG STEEL 37DEG 1/2 — 884.S3758-8
  • S3742-6 FLARE TUBE UNION STEEL 37DEG 3/8P 3/8T* — 884.S3742-6
  • S3756-10 FLARE CAP NUT STEEL 37DEG 5/8 — 884.S3756-10
  • S3756-12 FLARE CAP NUT STEEL 37DEG 3/4 — 884.S3756-12
  • S3756-16 FLARE CAP NUT STEEL 37DEG 1 — 884.S3756-16
  • S3756-3 FLARE CAP NUT STEEL 37DEG 3/16* — 884.S3756-3
  • S3756-4 FLARE CAP NUT STEEL 37DEG 1/4 — 884.S3756-4
  • S3756-5 FLARE CAP NUT STEEL 37DEG 5/16* — 884.S3756-5
  • S3756-6 FLARE CAP NUT STEEL 37DEG 3/8 — 884.S3756-6
  • S3756-8 FLARE CAP NUT STEEL 37DEG 1/2 — 884.S3756-8
  • S3758-10 FLARE TUBE PLUG STEEL 37DEG 5/8 — 884.S3758-10
  • S3758-12 FLARE TUBE PLUG STEEL 37DEG 3/4 — 884.S3758-12
  • S3758-16 FLARE TUBE PLUG STEEL 37DEG 1 — 884.S3758-16
  • S3758-20 FLARE TUBE PLUG STEEL 37DEG 1 1/4 — 884.S3758-20
  • S3758-4 FLARE TUBE PLUG STEEL 37DEG 1/4 — 884.S3758-4
  • S3758-5 FLARE TUBE PLUG STEEL 37DEG 5/16 — 884.S3758-5
  • S3758-6 FLARE TUBE PLUG STEEL 37DEG 3/8 — 884.S3758-6
  • S3758-8 FLARE TUBE PLUG STEEL 37DEG 1/2 — 884.S3758-8

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Tube Plug
Tube Size 1/2 in

Customers Also Viewed

Is Often Bought With

You Might Also Like