S3758-6 FLARE TUBE PLUG STEEL 37DEG 3/8
884.S3758-6
- UNSPSC 40173502
R637668092
R637668092
Delivery
In stock delivery from our warehouses.
S3758-6 FLARE TUBE PLUG STEEL 37DEG 3/8 — 884.S3758-6
- S3742-6 FLARE TUBE UNION STEEL 37DEG 3/8P 3/8T* — 884.S3742-6
- S3756-10 FLARE CAP NUT STEEL 37DEG 5/8 — 884.S3756-10
- S3756-12 FLARE CAP NUT STEEL 37DEG 3/4 — 884.S3756-12
- S3756-16 FLARE CAP NUT STEEL 37DEG 1 — 884.S3756-16
- S3756-3 FLARE CAP NUT STEEL 37DEG 3/16* — 884.S3756-3
- S3756-4 FLARE CAP NUT STEEL 37DEG 1/4 — 884.S3756-4
- S3756-5 FLARE CAP NUT STEEL 37DEG 5/16* — 884.S3756-5
- S3756-6 FLARE CAP NUT STEEL 37DEG 3/8 — 884.S3756-6
- S3756-8 FLARE CAP NUT STEEL 37DEG 1/2 — 884.S3756-8
- S3758-10 FLARE TUBE PLUG STEEL 37DEG 5/8 — 884.S3758-10
- S3758-12 FLARE TUBE PLUG STEEL 37DEG 3/4 — 884.S3758-12
- S3758-16 FLARE TUBE PLUG STEEL 37DEG 1 — 884.S3758-16
- S3758-20 FLARE TUBE PLUG STEEL 37DEG 1 1/4 — 884.S3758-20
- S3758-4 FLARE TUBE PLUG STEEL 37DEG 1/4 — 884.S3758-4
- S3758-5 FLARE TUBE PLUG STEEL 37DEG 5/16 — 884.S3758-5
- S3758-6 FLARE TUBE PLUG STEEL 37DEG 3/8 — 884.S3758-6
- S3758-8 FLARE TUBE PLUG STEEL 37DEG 1/2 — 884.S3758-8
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Tube Plug |
| Tube Size | 3/8 in |
