THIS WEEK ONLY: Get a FREE Wurth Pickleball Set on $450+ orders (Code: PICKLEJULY26).

S3756-6 FLARE CAP NUT STEEL 37DEG 3/8

884.S3756-6 - UNSPSC 31161705
R637668084
S3756-6   FLARE CAP NUT STEEL 37DEG  3/8 S3756-6   FLARE CAP NUT STEEL 37DEG  3/8
S3756-6   FLARE CAP NUT STEEL 37DEG  3/8

Delivery

In stock delivery from our warehouses.
0 Review(s)

S3756-6 FLARE CAP NUT STEEL 37DEG 3/8 — 884.S3756-6
  • S3742-6 FLARE TUBE UNION STEEL 37DEG 3/8P 3/8T* — 884.S3742-6
  • S3756-10 FLARE CAP NUT STEEL 37DEG 5/8 — 884.S3756-10
  • S3756-12 FLARE CAP NUT STEEL 37DEG 3/4 — 884.S3756-12
  • S3756-16 FLARE CAP NUT STEEL 37DEG 1 — 884.S3756-16
  • S3756-3 FLARE CAP NUT STEEL 37DEG 3/16* — 884.S3756-3
  • S3756-4 FLARE CAP NUT STEEL 37DEG 1/4 — 884.S3756-4
  • S3756-5 FLARE CAP NUT STEEL 37DEG 5/16* — 884.S3756-5
  • S3756-6 FLARE CAP NUT STEEL 37DEG 3/8 — 884.S3756-6
  • S3756-8 FLARE CAP NUT STEEL 37DEG 1/2 — 884.S3756-8
  • S3758-10 FLARE TUBE PLUG STEEL 37DEG 5/8 — 884.S3758-10
  • S3758-12 FLARE TUBE PLUG STEEL 37DEG 3/4 — 884.S3758-12
  • S3758-16 FLARE TUBE PLUG STEEL 37DEG 1 — 884.S3758-16
  • S3758-20 FLARE TUBE PLUG STEEL 37DEG 1 1/4 — 884.S3758-20
  • S3758-4 FLARE TUBE PLUG STEEL 37DEG 1/4 — 884.S3758-4
  • S3758-5 FLARE TUBE PLUG STEEL 37DEG 5/16 — 884.S3758-5
  • S3758-6 FLARE TUBE PLUG STEEL 37DEG 3/8 — 884.S3758-6
  • S3758-8 FLARE TUBE PLUG STEEL 37DEG 1/2 — 884.S3758-8

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Cap Nut
Tube Size 3/8 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.