S1010-ED BUSHING STEEL 3/4MPT X 1/2FPT

884.S1010-ED - UNSPSC 40172305
0866123412961 5
S1010-ED BUSHING STEEL 3/4MPT X 1/2FPT S1010-ED BUSHING STEEL 3/4MPT X 1/2FPT
S1010-ED BUSHING STEEL 3/4MPT X 1/2FPT

Delivery

In stock delivery from our warehouses.
0 Review(s)

S1010-ED BUSHING STEEL 3/4MPT X 1/2FPT — 884.S1010-ED
  • S1003-A COUPLING STEEL 1/8FPT X 1/8FPT — 884.S1003-A
  • S1003-B COUPLING STEEL 1/4FPT X 1/4FPT — 884.S1003-B
  • S1003-C COUPLING STEEL 3/8FPT X 3/8FPT — 884.S1003-C
  • S1003-CB COUPLING STEEL 3/8FPT X 1/4FPT* — 884.S1003-CB
  • S1003-D COUPLING STEEL 1/2FPT X 1/2FPT — 884.S1003-D
  • S1003-ED COUPLING STEEL 3/4FPT X 1/2FPT — 884.S1003-ED
  • S1010-BA BUSHING STEEL 1/4MPT X 1/8FPT — 884.S1010-BA
  • S1010-CA BUSHING STEEL 3/8MPT X 1/8FPT — 884.S1010-CA
  • S1010-CB BUSHING STEEL 3/8MPT X 1/4FPT — 884.S1010-CB
  • S1010-DB BUSHING STEEL 1/2MPT X 1/4FPT — 884.S1010-DB
  • S1010-DC BUSHING STEEL 1/2MPT X 3/8FPT — 884.S1010-DC
  • S1010-ED BUSHING STEEL 3/4MPT X 1/2FPT — 884.S1010-ED
  • S1021-A PLUG HEX HEAD STEEL 1/8P — 884.S1021-A
  • S1021-B PLUG HEX HEAD STEEL 1/4P* — 884.S1021-B
  • S1021-C PLUG HEX HEAD STEEL 3/8P — 884.S1021-C
  • S1022-A HEX NIPPLE STEEL 1/8P — 884.S1022-A
  • S1022-B HEX NIPPLE STEEL 1/4P — 884.S1022-B
  • S1022-C HEX NIPPLE STEEL 3/8P — 884.S1022-C
  • S1022-D HEX NIPPLE STEEL 1/2P — 884.S1022-D
  • S1022-E HEX NIPPLE STEEL 3/4P — 884.S1022-E

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Steel Bushing - Male to Female
Pipe Size 1 3/4" MPT
Pipe Size 2 1/2" FPT
Max Working PSI 2500
Minimum Temperature -65 f
Maximum Temperature 250 f
EAN 4068362781582

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.