Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

DISTRIBUTOR PNEUMATIC-2WAY-Y-S2000-3/8NPT

699.358053 - UNSPSC 27131613
0699358053961 1
DISTRIBUTOR PNEUMATIC-2WAY-Y-S2000-3/8NPT DISTRIBUTOR PNEUMATIC-2WAY-Y-S2000-3/8NPT
DISTRIBUTOR PNEUMATIC-2WAY-Y-S2000-3/8NPT
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

DISTRIBUTOR PNEUMATIC-2WAY-Y-S2000-3/8NPT — 699.358053
  • DISTRIBUTOR PNEUMATIC-2WAY-Y-S2000-3/8NPT — 699.358053
  • WSAFE COUPLING PN S2000 1/4IN FEMALE NPT — 883.200214
  • WSAFE COUPLING PN S2000 3/8IN FEMALE NPT — 883.200238
  • WSAFE COUPLING PN S2000 1/4IN MALE NPT — 883.200304
  • WSAFE COUPLING PN S2000 3/8IN MALE NPT — 883.200338
  • WSAFE COUPLING PN S2000 1/2IN MALE NPT — 883.200342
  • NIPPLE-PN-S2000-NPT-1/4IN FEMALE NPT — 883.200514
  • NIPPLE-PN-S2000-NPT-3/8IN FEMALE NPT — 883.200538
  • NIPPLE-PN-S2000-NPT-1/4IN MALE NPT — 883.200604
  • NIPPLE-PN-S2000-NPT-3/8IN MALE NPT — 883.200638

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Brass
Surface Nickel Plated
Pneumatic connection 3/8 inch
Width Across Flats 20 mm
Max Pressure 64 bar
Max. temperature resistance 100 °C
Min. Temperature Resistance -20 °C
EAN 4056807188881

Features

High flow rate of up to 2250 l/min (79.46 CFM). and maximum operating pressure of 232 psi. Enables optimum supply of compressedair to consumers. This results in increased productivity and lower energy costs.
Ergonomically designed locking bush. This ensures a secure grip and prevents slipping off
Low coupling force allows one hand operation. Only minimal force required for simple, fast, safe coupling and decoupling
Air-tight connections. Low energy consumption and high level of efficiency
Hardened steel nipples and locking bushes. For max. load-bearing capacity and long service life
Exposed surfaces are chrome-plated, nickel-plated or galvanized. High corrosion resistance and protection, even under demanding conditions
Series 2000 fittings comply with the European standard and have a nominal diameter of 5/16". Euro profiles are compatible with other pneumatic fittings

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.