BLACK IRON 90 DEG. STREET ELBOW 1"
885.BI-116-H
- UNSPSC 40172806
5267817100961 10
5267817100961 10
Delivery
In stock delivery from our warehouses.
Promo Price : $24.50
$75.60
Units/package: 10
Units/package: 10
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | 90° Street Elbow |
| Pipe Size | 1 in |
| EAN | 4068362547270 |
