CON-PSH-STRAIGHT-CONNTR-TUBE1/4-ML12X1.5
885.014012
- UNSPSC 40183101
0885014012961 1
0885014012961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
CON-PSH-STRAIGHT-CONNTR-TUBE1/4-ML12X1.5 — 885.014012
- CON-PSH-STRAIGHT-CONNTR-TUBE1/4-ML10X1.0 — 885.014010
- CON-PSH-STRAIGHT-CONNTR-TUBE1/4-ML12X1.5 — 885.014012
- CON-PSH-STRAIGHT-CONNTR-TUBE1/4-ML16X1.5 — 885.014016
- CON-PSH-STRAIGHT-CONNTR-TUBE3/8-ML12X1.5 — 885.038012
- CON-PSH-BRASS-90ELB-TUBE1/2-MALE22X1.5 — 885.912022
- CON-PSH-BRASS-90ELB-TUBE1/4-MALE12X1.5 — 885.914012
- CON-PSH-BRASS-90ELB-TUBE1/4-MALE22X1.5 — 885.914022
- CON-PSH-BRASS-90ELB-TUBE3/4-MALE22X1.5 — 885.934022
- CON-PSH-BRASS-90ELB-TUBE3/8-MALE16X1.5 — 885.938016
- CON-PSH-BRASS-90ELB-TUBE5/8-MALE22X1.5 — 885.958022
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Brass |
| Tube Size | 1/4 In |
| Thread Size | 12x1.5 mm |
| Type | Straight Connector |
| OEM | 20510630 |
| EAN | 4099618987731 |
Customers Also Viewed
Review(s)
Product not yet rated.
