54-10D FLARE MALE 45ELBOW 45DEG 5/8T X 1/2MPT
884.54-10D
- UNSPSC 40172801
0884405812961 3
0884405812961 3
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | 45° Elbow Tube to Male Pipe |
| Tube Size | 5/8 in |
| Pipe Size | 1/2 in |
| Max Working PSI | 650 |
| Minimum Temperature | -65 f |
| Maximum Temperature | 250 f |
| EAN | 4068362579356 |
