113-A3 PIPE LONG NIPPLE 1/8P X 3
884.113-A3
- UNSPSC 40173301
0884390230961 10
0884390230961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Long Nipple |
| Pipe Size | 1/8 in |
| Length | 3 in |
| Maximum Working PSI | 1200 |
| Minimum Temperature | -65 f |
| Maximum Temperature | 250 f |
| EAN | 4068362219672 |
| 885.965170 | PIPE NIPPLES BRASS SET 170PCS | qty 10 |
