
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | Brass |
| Tube Size | 1/4 In |
| Thread Size | 1/4 In |
| Type | 90 Deg Elbow |
| EAN | 4068362025471 |
| 965.8843-C | 965.8843 Contents | qty 5 |
|
965.8844
|
ASST. BRASS TRUCK FITTNGS 835 PCs
|
qty 10 |