⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

AIR BRAKE HOSE SNGL SWVL NYL 1/2HID X 3/8MPT X 36"

884.HAB-8-36C - UNSPSC 40141734
0884812136961 2
AIR BRAKE HOSE SNGL SWVL NYL 1/2HID X 3/8MPT X 36" AIR BRAKE HOSE SNGL SWVL NYL 1/2HID X 3/8MPT X 36"
AIR BRAKE HOSE SNGL SWVL NYL 1/2HID X 3/8MPT X 36"

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 36 in
Inner Diameter 1/2 in
Thread 3/8 in. MPT
PSI 225 PSI
Swivel One end
EAN 4068362023446

Features

D.O.T. approved air brake hose assemblies, with MPT adapter.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.