LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

AIR BRAKE HOSE SNGL SWVL NYL 1/2HID X 3/8MPT X 42"

884.HAB-8-42C - UNSPSC 40141734
0884812142961 2
AIR BRAKE HOSE SNGL SWVL NYL 1/2HID X 3/8MPT X 42" AIR BRAKE HOSE SNGL SWVL NYL 1/2HID X 3/8MPT X 42"
AIR BRAKE HOSE SNGL SWVL NYL 1/2HID X 3/8MPT X 42"

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 42 in
Inner Diameter 1/2 in
Thread 3/8 in. MPT
PSI 225 PSI
Swivel One end
EAN 4068362023453

Features

D.O.T. approved air brake hose assemblies, with MPT adapter.

Customers Also Viewed

Is Often Bought With

You Might Also Like