AIR BRAKE HOSE SNGL SWVL NYL 3/8HID X 3/8MPT X 60"
884.HAB-6-60C
- UNSPSC 40142002
0884638160961 1
0884638160961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 60 in |
| Inner Diameter | 3/8 in |
| Thread | 3/8 in. MPT |
| PSI | 225 PSI |
| Swivel | One end |
| EAN | 4068362023347 |
Features
D.O.T. approved air brake hose assemblies, with MPT adapter.
