EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1485-4-GRN AIR BRAKE HOSE NYLON GRN 1/4OD

884.NT10004GR - UNSPSC 40142022
0699101434961 100
1485-4-GRN AIR BRAKE HOSE NYLON GRN 1/4OD 1485-4-GRN AIR BRAKE HOSE NYLON GRN 1/4OD
1485-4-GRN AIR BRAKE HOSE NYLON GRN 1/4OD

Delivery

In stock delivery from our warehouses.

Air brake tube is designed for use with truck, trailer and other mobile air brake and auxiliary systems.

1485-4-GRN AIR BRAKE HOSE NYLON GRN 1/4OD — 884.NT10004GR
  • 1485-2-BLK AIR BRAKE HOSE NYLON BLACK 1/8OD — 884.NT10002BK
  • 1485-3-BLK AIR BRAKE HOSE NYLON BLACK 3/16OD — 884.NT10003BK
  • 1485-4-BLK AIR BRAKE HOSE NYLON BLACK 1/4OD — 884.NT10004BK
  • 1485-4-BLU AIR BRAKE HOSE NYLON BLUE 1/4OD — 884.NT10004BL
  • 1485-4-GRN AIR BRAKE HOSE NYLON GRN 1/4OD — 884.NT10004GR
  • 1485-4-ORG AIR BRAKE HOSE NYLON ORG 1/4OD — 884.NT10004OR
  • 1485-4-RED AIR BRAKE HOSE NYLON RED 1/4OD — 884.NT10004RD
  • 1485-4-YLW AIR BRAKE HOSE NYLON YLW 1/4OD — 884.NT10004YE
  • 1485-5-BLK AIR BRAKE HOSE NYLON BLACK 5/16OD — 884.NT10005BK
  • 1485-6-BLK AIR BRAKE HOSE NYLON BLACK 3/8OD — 884.NT10006BK
  • 1485-6-BLU AIR BRAKE HOSE NYLON BLUE 3/8OD — 884.NT10006BL
  • 1485-6-GRN AIR BRAKE HOSE NYLON GRN 3/8OD — 884.NT10006GR
  • 1485-6-ORG AIR BRAKE HOSE NYLON ORG 3/8OD — 884.NT10006OR
  • 1485-6-RED AIR BRAKE HOSE NYLON RED 3/8OD — 884.NT10006RD
  • 1485-6-YLW AIR BRAKE HOSE NYLON YLW 3/8OD — 884.NT10006YE
  • 1485-8-BLK AIR BRAKE HOSE NYLON BLACK 1/2OD — 884.NT10008BK
  • 1485-8-BLU AIR BRAKE HOSE NYLON BLUE 1/2OD — 884.NT10008BL
  • 1485-8-GRN AIR BRAKE HOSE NYLON GRN 1/2OD — 884.NT10008GR
  • 1485-8-ORG AIR BRAKE HOSE NYLON ORG 1/2OD — 884.NT10008OR
  • 1485-8-RED AIR BRAKE HOSE NYLON RED 1/2OD — 884.NT10008RD
  • 1485-10-BLK AIR BRAKE HOSE NYLON BLACK 5/8OD — 884.NT10010BK
  • 1485-10-BLU AIR BRAKE HOSE NYLON BLUE 5/8OD — 884.NT10010BL
  • 1485-10-GRN AIR BRAKE HOSE NYLON GRN 5/8OD — 884.NT10010GR
  • 1485-10-ORG AIR BRAKE HOSE NYLON ORG 5/8OD — 884.NT10010OR

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Nylon
Outer Diameter 1/4 in
Wall Thickness 0.04 in
Working Pressure 300 psi
Colour Green
Reel Length 100 ft
Standards Met SAE J844D
EAN 4068362701269

Features

This lightweight, flexible and UV stabilized tube is highly resistant to abrasion, oil, grease and road salt.
Minimum temperature (-85F), maximum temperature (200F)

Notices

meets or exceeds: D.O.T. F.M.V.S.S. 106 S.A.E. J844 requirements
1/8 does not comply with F.M.V.S.S. 106
S.A.E. does not recognize 5/32 O.D. for airbrake systems.

Customers Also Viewed

Is Often Bought With

You Might Also Like