
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | Nylon |
| Outer Diameter | 5/32 in |
| Wall Thickness | 0.036 in |
| Working Pressure | 250 psi |
| Colour | Black |
| Reel Length | 100 ft |
| Standards Met | SAE J844D |
| EAN | 4068362701238 |
| This lightweight, flexible and UV stabilized tube is highly resistant to abrasion, oil, grease and road salt. |
| Minimum temperature (-85F), maximum temperature (200F) |
| meets or exceeds: D.O.T. F.M.V.S.S. 106 S.A.E. J844 requirements |
| 1/8 does not comply with F.M.V.S.S. 106 |
| S.A.E. does not recognize 5/32 O.D. for airbrake systems. |