HR5-8-REEL 100R5 HYDR HOSE 1/2HID 25FT

884.HR5-8-CUT - UNSPSC 27121700
R637667903
HR5-8-REEL   100R5 HYDR HOSE 1/2HID 25FT HR5-8-REEL   100R5 HYDR HOSE 1/2HID 25FT
HR5-8-REEL   100R5 HYDR HOSE 1/2HID 25FT

Delivery

In stock delivery from our warehouses.

For medium pressure hydraulic fluids, gasoline, diesel fuels, lubricating oils, air and water.

HR5-8-REEL 100R5 HYDR HOSE 1/2HID 25FT — 884.HR5-8-CUT
  • HR5-10-REEL 100R5 HYDR HOSE 5/8HID 25FT — 884.HR5-10-RE
  • HR5-12-REEL 100R5 HYDR HOSE 3/4HID 25FT — 884.HR5-12-RE
  • HR5-4-REEL 100R5 HYDR HOSE 1/4HID 25FT — 884.HR5-4-CUT
  • HR5-6-REEL 100R5 HYDR HOSE 3/8HID 25FT — 884.HR5-6-CUT
  • HR5-8-REEL 100R5 HYDR HOSE 1/2HID 25FT — 884.HR5-8-CUT

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Nominal Inner Diameter 1/2 in
Length 25 ft
Actual Inner Diameter 13/32 in
Hose Outer Diamater 0.77 in
Working Pressure 2000 psi
Minimum Burst Pressure 8000 psi
Minimum Temperature -40 f
Maximum Temperature 212 f
Approximate Weight 0.27 lbs/ft
Minimum Bend Radius 4.62 in
Colour Black

Features

Recommend for power steering return lines, fuel filters, turbo chargers, tilt lines, lube oil lines and machine tools.
Construction: textile inner braid with single wire braid reinforcement
Tube: oil and heat-resistant synthetic rubber inner tube

Notices

Max temperature recommended for air: +140f
Not suitable for use with phosphate esters

Customers Also Viewed

Is Often Bought With

You Might Also Like