HR5-12-REEL 100R5 HYDR HOSE 3/4HID 25FT
884.HR5-12-RE
- UNSPSC 27121700
R637667900
R637667900
Delivery
In stock delivery from our warehouses.
For medium pressure hydraulic fluids, gasoline, diesel fuels, lubricating oils, air and water.
HR5-12-REEL 100R5 HYDR HOSE 3/4HID 25FT — 884.HR5-12-RE
- HR5-10-REEL 100R5 HYDR HOSE 5/8HID 25FT — 884.HR5-10-RE
- HR5-12-REEL 100R5 HYDR HOSE 3/4HID 25FT — 884.HR5-12-RE
- HR5-4-REEL 100R5 HYDR HOSE 1/4HID 25FT — 884.HR5-4-CUT
- HR5-6-REEL 100R5 HYDR HOSE 3/8HID 25FT — 884.HR5-6-CUT
- HR5-8-REEL 100R5 HYDR HOSE 1/2HID 25FT — 884.HR5-8-CUT
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Nominal Inner Diameter | 3/4 in |
| Length | 25 ft |
| Actual Inner Diameter | 5/8 in |
| Hose Outer Diamater | 1.08 in |
| Working Pressure | 1500 psi |
| Minimum Burst Pressure | 6000 psi |
| Minimum Temperature | -40 f |
| Maximum Temperature | 212 f |
| Approximate Weight | 0.42 lbs/ft |
| Minimum Bend Radius | 6.50 in |
| Colour | Black |
Features
| Recommend for power steering return lines, fuel filters, turbo chargers, tilt lines, lube oil lines and machine tools. |
| Construction: textile inner braid with single wire braid reinforcement |
| Tube: oil and heat-resistant synthetic rubber inner tube |
Notices
| Max temperature recommended for air: +140f |
| Not suitable for use with phosphate esters |
