2120-C SHUT OFF COCK 3/8P F to M
884.2120-C
- UNSPSC 40141654
0888920038961 5
0888920038961 5
Delivery
No stock for delivery. -
2120-C SHUT OFF COCK 3/8P F to M — 884.2120-C
- 2103-B SHUT OFF COCK 1/4P F to F — 884.2103-B
- 2120-A SHUT OFF COCK 1/8P F to M — 884.2120-A
- 2120-B SHUT OFF COCK 1/4P F to M — 884.2120-B
- 2120-C SHUT OFF COCK 3/8P F to M — 884.2120-C
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 3:11 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 3:11 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Pipe Female to Male |
| Pipe Size | 3/8 in |
| Pressure | 30 psi |
| Temperature Range | -40 °C / -40 °F to 121 °C / 250 °F |
| EAN | 4068362702617 |
| 965.8843-C | 965.8843 Contents | qty 2 |
