BV4103-D BALL VALVE 1/2PT F to F
884.BV4103-D
- UNSPSC 40141607
0888141012961 2
0888141012961 2
Delivery
In stock delivery from our warehouses.
BV4103-D BALL VALVE 1/2PT F to F — 884.BV4103-D
- BV4103-D BALL VALVE 1/2PT F to F — 884.BV4103-D
- BV4103-E BALL VALVE 3/4PT F to F — 884.BV4103-E
- BV4103-H BALL VALVE 1 PT F to F — 884.BV4103-H
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
8 pieces in stock at Vaughan, ON as of 11:16 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:16 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Pipe Size | 1/2 in |
| Type | Female to Female |
| Water, Oil, & Gas Pressure | 600 |
| Material | Cast Brass |
| EAN | 4068362831089 |
