BV2103-C FORGED BALL VALVE 3/8PT F to F
884.BV2103-C
- UNSPSC 40141607
0888131038961 2
0888131038961 2
Delivery
In stock delivery from our warehouses.
BV2103-C FORGED BALL VALVE 3/8PT F to F — 884.BV2103-C
- BV2103-B FORGED BALL VALVE 1/4PT F to F — 884.BV2103-B
- BV2103-C FORGED BALL VALVE 3/8PT F to F — 884.BV2103-C
- BV2103-D FORGED BALL VALVE 1/2PT F to F CGA — 884.BV2103-D
- BV2103-H FORGED BALL VALVE 1" PT F to F — 884.BV2103-H
- 1/4 BALL VALVE — SDF.DBV31-B
- 3/4 BALL VALVE — SDF.DBV31-E
- 1-1/2 BALL VALVE — SDF.DBV31-H
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 4:08 AM. Directions. Call: (289) 474-5447
24 pieces in stock at Mississauga, ON as of 4:08 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Pipe Size | 3/8 |
| Type | Female to Female |
| Working Steam Pressure | 150 |
| Water, Oil, & Gas Pressure | 600 |
| Material | Forged Brass |
| EAN | 4068362831034 |
