Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

A/C PERF ENHANCER W/ LEAK STOP FOR R134A 3OZ

892.765003 - UNSPSC 25172709
0892765003083 1
A/C PERF ENHANCER W/ LEAK STOP FOR R134A 3OZ A/C PERF ENHANCER W/ LEAK STOP FOR R134A 3OZ
A/C PERF ENHANCER W/ LEAK STOP FOR R134A 3OZ
Clearance

Delivery

In stock delivery from our warehouses.

Performance enhancers are a great way to help maximize the A/C system performance and is an essential component of ongoing A/C service maintenance.

50.60 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 35 Pkg(s)
A/C PERF ENHANCER W/ LEAK STOP FOR R134A 3OZ — 892.765003
  • PERFORMANCE ENHANCER FOR R134A 2.1OZ — 892.764620
  • PERFORMANCE ENHANCER W/UV DYE FOR 1234YF 2OZ — 892.764720
  • A/C PERF ENHANCER W/ LEAK STOP FOR R134A 3OZ — 892.765003

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 3 oz
Compatibility R-134a
Additional Info No UV Dye
EAN 4099618106958

Features

Faster cool-down rates in A/C Systems
Lower vent temperature 3° to 9° F (typical vent temperature reduction range)
Cleans and revitalizes A/C Systems
Compatible with PAG, Ester, and Mineral Oils
Will not harm A/C System components or equipment
Proprietary additives allow compressors to run more efficiently
Easy to use BOV technology treats one vehicle
Ideal for new and older vehicles

Customers Also Viewed

Is Often Bought With

You Might Also Like