PERFORMANCE ENHANCER W/UV DYE FOR 1234YF 2OZ
892.764720
- UNSPSC 15121516
0892764720083 1
0892764720083 1
Delivery
In stock delivery from our warehouses.
Performance enhancers are a great way to help maximize the A/C system performance and is an essential component of ongoing A/C service maintenance.
PERFORMANCE ENHANCER W/UV DYE FOR 1234YF 2OZ — 892.764720
- PERFORMANCE ENHANCER FOR R134A 2.1OZ — 892.764620
- PERFORMANCE ENHANCER W/UV DYE FOR 1234YF 2OZ — 892.764720
- A/C PERF ENHANCER W/ LEAK STOP FOR R134A 3OZ — 892.765003
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 2:53 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 2 oz |
| Compatibility | HFO-1234YF |
| Additional Info | Contains UV Dye |
| EAN | 4099618964855 |
Features
| Faster cool-down rates in A/C Systems |
| Lower vent temperature 3° to 9° F (typical vent temperature reduction range) |
| Cleans and revitalizes A/C Systems |
| Compatible with PAG, Ester, and Mineral Oils |
| Will not harm A/C System components or equipment |
| Proprietary additives allow compressors to run more efficiently |
| Easy to use BOV technology treats one vehicle |
| Ideal for new and older vehicles |
