Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

LEAK STOP FOR 1234YF 1.8OZ

892.764332 - UNSPSC 15121516
0892764332083 1
LEAK STOP FOR 1234YF 1.8OZ LEAK STOP FOR 1234YF 1.8OZ
LEAK STOP FOR 1234YF 1.8OZ

Delivery

In stock delivery from our warehouses.

LEAK STOP FOR 1234YF 1.8OZ — 892.764332
  • A/C LEAK STOP W/ UV DYE BAG-ON-VALVE 2OZ — 892.764303
  • LEAK STOP FOR 1234YF 1.8OZ — 892.764332

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 1.8 oz
Compatibility HFO-1234YF
Additional Info Contains UV Dye
Unique Feature Bag-on-Valve Technology, Single Use Charging Hose Included
EAN 4099618952647

Features

Stops small refrigerant leaks in rubber A/C system components
Lubricates A/C system and helps prevent leaks
Contains a UV dye to help pinpoint mechanical leaks in A/C systems
Does not contain polymers; will not harm or clog A/C system components, reclamation or recovery machines
Compatible with PAG, Ester and Mineral oils
1 can treats 1 vehicle

Applications

Stops leaks in rubber hoses, gaskets, seals and all types of O-rings including HBR, Nitrile and Neoprene

Instructions

Start engine and set the A/C to MAX; A/C compressor must be engaged to install product.
Locate the LOW pressure service port and remove the cap.
Purge all air from the hose by slowly dispensing product until the hose is full.
Attach hose to LOW pressure service port. DO NOT attach hose to HIGH pressure service port! This could cause the can to burst and cause serious injuries.
Turn can upside down and depress/open valve to dispense product; dispense entire can (approximately 20 seconds).
Once can is empty, detach hose from LOW pressure port and replace the cap.
To circulate the product, keep the vehicle running with the A/C at MAX for at least 20 minutes.
Dispose of according to local regulations.

Customers Also Viewed

Is Often Bought With

You Might Also Like