U/V DYE SINGLE APPLICATION SYRINGE 12 X 7.5 mL
892.764135
- UNSPSC 41111932
0892764135083 12
0892764135083 12
Delivery
In stock delivery from our warehouses.
Single Application Syringe
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.12 pieces in stock at Mississauga, ON as of 4:00 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 0.25 oz |
| Compatibility | Universal |
| EAN | 4046777116649 |
Features
| Single application 0.25oz/7.5ml |
| Convenient to use |
| Allows for easier, quicker and cleaner filling of any type injector |
| Product does not come in contact with moisture in air |
| Allow precision measurement of product |
| No waste |
| Compatible with hybrid A/C systems |
| Compatible with R134a and HFO1234yf refrigerants |
Instructions
Requires the re-usable hose 764.26203 for R134a and 764.002120 for 1234YF
