Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

PROCURVE WIPERBLADE 14IN (355MM)

848.091141 - UNSPSC 25171507
0848091141
PROCURVE WIPERBLADE 14IN (355MM) PROCURVE WIPERBLADE 14IN (355MM)
PROCURVE WIPERBLADE 14IN (355MM)
Clearance

Delivery

In stock delivery from our warehouses.

Designed for improved performance

41.98 Log in to see customized pricing and stock availability
Units/package: 2 Maximum Quantity: 4 Pkg(s)
PROCURVE WIPERBLADE 14IN (355MM) — 848.091141
  • PROCURVE WIPERBLADE 14IN (355MM) — 848.091141
  • PROCURVE WIPERBLADE 16IN (406MM) — 848.091161
  • PROCURVE WIPERBLADE 18IN (457MM) — 848.091181
  • PROCURVE WIPERBLADE 28IN (700MM) — 848.091281
  • MAXCURVE WIPERBLADE 14IN (355MM) — 848.093141
  • MAXCURVE WIPERBLADE 16IN (406MM) — 848.093161
  • MAXCURVE WIPERBLADE 17IN (431MM) — 848.093171
  • MAXCURVE WIPERBLADE 18IN (457MM) — 848.093181
  • MAXCURVE WIPERBLADE 19IN (482MM) — 848.093193
  • MAXCURVE WIPERBLADE 20IN (508MM) — 848.093201
  • MAXCURVE WIPERBLADE 21IN (533MM) — 848.093211
  • MAXCURVE WIPERBLADE 22IN (558MM) — 848.093221
  • MAXCURVE WIPERBLADE 24IN (609MM) — 848.093241
  • MAXCURVE WIPERBLADE 26IN (660MM) — 848.093261
  • MAXCURVE WIPERBLADE 28IN (700MM) — 848.093281

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length (in) 14 in

Features

Unmatched ease, safety, and connection profiles
Rigid primary and flexible secondary in frame design gives even pressure distribution
Integrated wind spoiler and wrap around shield on top and bottom of the frame
Reduces snow clogging and icing

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like