TRADITIONAL WIPERBLADE 17IN (431MM)
848.030171
- UNSPSC 25171507
0848020171961 1
0848020171961 1
Delivery
In stock delivery from our warehouses.
Value performance leader
TRADITIONAL WIPERBLADE 17IN (431MM) — 848.030171
- TRADITIONAL WIPERBLADE 15IN (381MM) — 848.020151
- TRADITIONAL WIPERBLADE 28IN (711MM) — 848.020281
- TRADITIONAL WIPERBLADE 14IN (355MM) — 848.030141
- TRADITIONAL WIPERBLADE 15IN (381MM) — 848.030151
- TRADITIONAL WIPERBLADE 16IN (406MM) — 848.030161
- TRADITIONAL WIPERBLADE 17IN (431MM) — 848.030171
- TRADITIONAL WIPERBLADE 18IN (457MM) — 848.030181
- TRADITIONAL WIPERBLADE 19IN (482MM) — 848.030191
- TRADITIONAL WIPERBLADE 20IN (508MM) — 848.030201
- TRADITIONAL WIPERBLADE 21IN (533MM) — 848.030211
- TRADITIONAL WIPERBLADE 22IN (558MM) — 848.030221
- TRADITIONAL WIPERBLADE 24IN (609MM) — 848.030241
- TRADITIONAL WIPERBLADE 26IN (650MM) — 848.030261
- TRADITIONAL WIPERBLADE 28IN (711MM) — 848.030281
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 10:29 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length (in) | 17 in |
| Length (millimetres) | 431 mm |
| EAN | 4058794791150 |
Features
| Corrosion resistant, all metal, riveted frame structure |
| Compression molded rubber with moly coating to optimize quality of wipe and durability |
| Twin stainless steel flexors provide even pressure distribution between all contact points |
| Universal, pre-installed adapter |
| Plastic bushes at all metal-to-metal links prevent noise and excessive play |
